36" W 4 Drawer Lateral File Cabinet, Charcoal, A4/Legal/Letter

  • Mfr # 17632

  • Zoro # G4315179


product price:  $710.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Charcoal
File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17632
Zoro #
G4315179
UPC #
29404176326
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 5/8 in
Overall Height
52 1/2 in
Width
36"
Depth
18-5/8"
Overall Width
36 in
Inside Drawer Depth
16 in
Inside Drawer Width
32 3/8 in
Inside Drawer Height
11 1/4 in
Storage Cabinet Height
52 1/2 in
Storage Cabinet Width
36 in
Storage Cabinet Depth
18 5/8 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
4
Type
Lateral
Finish
Painted
Number of Drawers or Bins
4
File Cabinet Type
Lateral
Series
HL8000
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Includes
Counterweights
Number of Pockets
0
Item
Lateral File Cabinet
Lock Included
Yes
Side to Side Capacity Legal
129-33/64"
Number of Shelves
0
Front/Back Capacity Letter
120-51/64"
Number of Doors
0
Handle Type
Full-Width Drawer Pulls
Assembled/Unassembled
Assembled
Label Holder Included
Yes
Construction
Steel
Front-Back Capacity Legal
120-51/64"
Side to Side Capacity Letter
129-33/64"
Assembly
Assembled
Configuration
(4) Drawers
Product Type
Lateral File Cabinet
Caster/Glide Type
Leveling Glides
Includes Label Holders
Yes
Locking
Integrated
Form Factor
A4, Legal, Letter
Number of Casters/Glides
4
Lockable Drawer Location
All
Number of Locking Drawers
4
Drawer Slide Type
Ball Bearing
Kit Product Type
Lateral File Cabinet
Pull Shape
J-Pull
Includes Hang Rails
Yes

Description

This 36 in. wide 4 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.