Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Headgear, Gray Visor, Polycarbonate, Ratchet Suspension, Gray

  • Mfr # F300

  • Zoro # G4315351


product price: $22.69
/ea

Key Features

Color
Gray
Visor Color
Gray
Material
Noryl
Visor Material
Polycarbonate
For Use With
Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300
Zoro #
G4315351
UPC #
662463151141
Country of Origin
Mexico

Dimensions

Height
3 in

Details

Item
Face Shield Headgear
Color
Gray
Visor Color
Gray
Material
Noryl
Visor Material
Polycarbonate
For Use With
Face Shield
Dielectric Protection
No
Standards
ANSI Z87.1 -2003, CSA Z94.3
Features
3" Crown, Comfort, Heat Resistance, Durability, Impact Protection, Splash Protection
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Color
Gray
ATPV Rating
0
Includes
Headgear Only
Headgear Material
HDPE with NORYL(R) Crown
Headgear Style
Single Crown
Suspension Adjustment Type
Ratchet
Compatible with Brand
Fibre-Metal, Honeywell
Compatible with Series
E2
Attachment Type
Slotted
Compatible with Manufacturer Model Number
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible Manufacturer Model Number
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible with Manufacturer Model No.
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible Pump Manufacturer Part Number
E2QRW, E2QSW, E2RW, E2SW, E2W
For Use with Mfr Model Number
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible Manufacturer Part Number
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible with Mfr. Model No.
E2QRW, E2QSW, E2RW, E2SW, E2W
Compatible Mfr. Model Number
E2QRW, E2QSW, E2RW, E2SW, E2W

Description

Face Shield Crown, Color Gray, Compatible with Brand Fibre-Metal, Honeywell, Compatible with Grainger Part Number 23V814, 23V820, 3JNT6, Compatible with Manufacturer Model Number E2QRW, E2QSW, E2RW, E2SW, E2W, Compatible with Series E2, Dielectric Protection No, Features Heat-Resistant, Strip-Proof, For Use With Face Shield, Headgear Style Single Crown, Height 3 in, Includes Headgear Only, Material Noryl, Standards ANSI Z87.1, CSA Z94.3, SEI Certified, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.