Sonic Defenders, Large Rubber Vinyl Ear Plugs, Flanged Shape, Black, 1 PR (Discontinued)
- Mfr # EP3-BK-LPR
- Zoro # G4315455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP3-BK-LPR
Zoro #
G4315455
UPC #
084871315173
Country of Origin
United States
Dimensions
Earplug Size
L
Details
Series
Sonic Defenders, Large
Earplug Material
Rubber Vinyl
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Color
Black
Pairs Per Package
1
Metal Detectable
No
Includes
Attached Filter Caps; (1) Carrying Case; (1) Lanyard
Standards
ANSI S3.19-1974; ANSI S12.42-2010
Cord Material - Hearing Protection
Polymer
Cord Color
Black
Insertion Method
Push-In
Earplug Packaging
Clamshell, Blister Pack
Description
Ear Plugs, Earplug Shape Flanged, Cord Options Uncorded, Earplug Size L, Earplug Material Rubber Vinyl, Earplug Packaging Clamshell, Blister Pack, Pairs per Package 1, Earplug Color Black, Metal Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.