This item is Discontinued.

Morse Circular Saw Bld, Crbde, 14 In, 90 Teeth CSM1490TSC

Circular Saw Bld, Crbde, 14 In, 90 Teeth (Discontinued)

  • Mfr # CSM1490TSC
  • Zoro # G4315473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSM1490TSC
Zoro #
G4315473
UPC #
-
Country of Origin
United States

Dimensions

Plate Thickness
0.079 in
Cutting Depth
6"
Blade Dia.
14 in

Details

Item
Circular Saw Blade
Tooth Grind
M-ATB
Hook Angle
10.0 Degrees
Arbor Hole
1"
Number of Teeth
90
Kerf
0.095"
Tip Material
Carbide
Max. RPM
1800
Primary Saw Application
Metal
Blade Type
Metal Cutting
Diamond Knockout
No
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
For Use With
Morse Metal Devil Mfr. No. CSM14MB, Dewalt Mfr. No. DW872, Evolution Fury2/Rage2 Evolution Steel Saw2, Jancy MCCS14, MCCS14-2, Milwaukee Mfr. No. 6190-20, Ridgid 614

Description

Circular Saw Blade, Blade Dia. 14 in, Diamond Knockout No, Number of Teeth 90, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-ATB, Blade Type Metal Cutting, Plate Thickness 0.079 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.