Bathroom Hook, 2 Hook, 2-3/8In D, Satin

  • Mfr # 04-SN6202

  • Zoro # G4316304


product price:  $10.99
/ea

Key Features

Finish
Satin Nickel
Number of Hooks
2
Collection
Brentwood
Material
Zamac
Overall Height
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-SN6202
Zoro #
G4316304
UPC #
063013585421
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/4"
Overall Depth
2-3/8"
Base Dia.
2-3/4"
Overall Width
2 7/8 in
Base Diameter
2 3/4 in

Details

Item
Bathroom Hook
Finish
Satin Nickel
Number of Hooks
2
Collection
Brentwood
Material
Zamac
Mounting
Wall
Includes
Mounting Plates, Nylon Anchors, Screws
Mounting Type
Wall Mounted
Product Type
Robe Hook
Mounting Style
Set Screw
Style Number - MERCH
Style 18
Base Shape
Round
Includes Mounting Hardware
Yes

Description

Bathroom Hook, Base Diameter 2 3/4 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 3/8 in, Overall Height 2 3/4 in, Overall Width 2 7/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.