Balaclava, Fleece, Black, Universal
Mfr # 6822
Zoro # G4316471
product price:Â $11.39
/eaKey Features
Color
Black
Material
Fleece
Size
Universal
Features
Long Length, Spandex Top
Covers
Head, Face and Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6822
Zoro #
G4316471
UPC #
720476168225
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Black
Material
Fleece
Features
Long Length, Spandex Top
Covers
Head, Face and Neck
Style
Balaclava
Includes Removable Face Mask
No
Garment Type
Balaclava
Series
6822
High-Visibility
No
Insulated for Cold Conditions
Yes
Areas Covered
Face, Head, Neck
Includes Lining
No
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Material Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Long Length, Spandex Top, Insulated for Cold Conditions Yes, Series 6822
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.