Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER010L-10

  • Zoro # G4317101


product price:  $3,892.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010L-10
Zoro #
G4317101
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 3/16 in
Housing Depth
8 5/16 in
Housing Width
14 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
Controller Cord Length
8 3/16 ft
Body Width
14 13/16 in
Lifting Hook Opening Width
1 3/16 in
Body Length
23 3/16 in
Minimum Retracted Length
16 29/32 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Lubrication
Oil Bath
Control Cord
6 ft
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Clutch
Friction
Amps @ Low Volts
4.8 A
Finish
Electrostatic Enamel
Brake
DC Current
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Number of Speeds
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Number of Load Chains
1
Current at Min. Voltage
4.8 A
Duty Classification
H4
Current at Max. Voltage
2.5 A
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Brake Type
DC Current
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Body Finish
Painted
Resistance Properties
Corrosion Resistant, Wear Resistant
Fixed Lift Speed
14 fpm
Body Material
Aluminum
Pendant IP Rating
IP65
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Number of Reeves
1
Overload Protection Included
Yes
Chain Material
Alloy Steel
Maximum Lifting Capacity
2,000 lb
Programmable
Non-Programmable
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
1 1/4 hp
Chain Grade
Grade 80
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Headroom
16 29/32 in
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.