This item is Discontinued.

Milwaukee Tool Diagonal Cutters, 7 In. 48-22-4107

Diagonal Cutters, 7 In. (Discontinued)

  • Mfr # 48-22-4107
  • Zoro # G4317162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-4107
Zoro #
G4317162
UPC #
045242251353
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Width
1/4 in
Jaw Length
1 in
Jaw Width
1 3/8 in

Details

Voltage Rating
Not Rated
Cut
Flush
Insulated / Uninsulated
Uninsulated
Nonsparking
No
ESD Safe
No
Spring Return
Yes
Item
Diagonal Cutters
Cutting Capacity/Material
1/64 in to 3/64 in Soft, 1/32 in Med Hard, 1/64 in Hard
Wire Stripper
No
Standards
DIN ISO 9654
Nose Type
Oval
Jaw Bend
15 Degrees
Handle Color
Blue/Gray
Features
Very Small Bevel, Non-Reflective Finish
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Max. Jaw Opening
1 3/8 in
Tether Style
Tether Capable

Description

Diagonal Cutters, Overall Length 7 in, Jaw Length 1 in, Jaw Width 1 3/8 in, Voltage Rating Not Rated, Features Very Small Bevel, Non-Reflective Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.