DOT Container Placard, Corrosive, Vinyl, 10-3/4" W x 10-3/4" H
Mfr # 2801
Zoro # G4317455
product price:Â $1.15
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
Vinyl
Legend/Background Color
White/Black
Legend
Corrosive 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801
Zoro #
G4317455
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
Vinyl
Legend/Background Color
White/Black
Legend
Corrosive 8
Class
8
Standards
49 CFR 172.519
Message
Corrosive
Features
Removable Adhesive
DOT/UN Product Form
Placard
Hazard Class
Class 8 (Corrosive)
Container Label/Placard Type
Hazardous Class
Language
English
Placard Style
Self-Adhesive Label
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.