Danger, Gasoline No Smoking, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU4-0271-RD_7x5

  • Zoro # G4319780


product price:  $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Header
Danger
Legend
Gasoline No Smoking
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0271-RD_7x5
Zoro #
G4319780
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Gasoline No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
White
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Background Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Material
Vinyl
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Gasoline No Smoking
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Adhesive Style
Permanent
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Legend Pictogram ID
PFXG-02
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Legend Pictogram Description
Smoking
Protective Coating
No Protective Coating
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Gasoline Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gasoline No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.