Zoro Homepage
This item is Discontinued.
Nalgene Utility Box, 7-1/2 x 6 x 3-11/16 In 5700-2000

Utility Box, 7-1/2 x 6 x 3-11/16 In (Discontinued)

  • Mfr # 5700-2000
  • Zoro # G4320394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700-2000
Zoro #
G4320394
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3 11/16 in
Overall Width (In.)
6 in
Overall Length (In.)
7 1/2 in

Details

Item
Utility Box
Type
Stackable
Color
White/Clear
Material
Styrene-Acrylonitrile Box, White Low-Density Polyethylene Lid with White Styrene-Acrylonitrile Insert
Capacity (L)
2,000 mL
Product Type
Utility Box
Graduated
No

Description

Utility Box, Capacity 2000mL, Color White/Clear, Material Styrene-Acrylonitrile Box, White Low-Density Polyethylene Lid with White Styrene-Acrylonitrile Insert, Overall Height 3 3/4 in, Overall Length 7 1/2 in, Overall Width 6 in, Includes -, Product Type Utility Box, Graduated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.