This item is Discontinued.

No Product Image Available

Stockinet Nylon Beard Net, 18", PK1000 (Discontinued)

  • Mfr # 112HSI-WHITE
  • Zoro # G4320954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112HSI-WHITE
Zoro #
G4320954
UPC #
-
Country of Origin
China

Dimensions

Diameter
21 in
Named Size
L/XL

Details

Item
Beard Net
Color
White
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Contains Latex
No
Series
Disposable Beard Net
Fabric Weight
0.35 oz/sq yd
Metal Detectable
No
Package Type
Box
Packaging
Bag
Product Type
Beard Net

Description

Beard Net, Color White, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Net, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.