This item is Discontinued.

3M Double Coated Tape, 1-1/2In x5 yd., Black 4432

Double Coated Tape, 1-1/2In x5 yd., Black (Discontinued)

  • Mfr # 4432
  • Zoro # G4321012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4432
Zoro #
G4321012
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 yd.
Thickness
31 mil
Width
1-1/2"

Details

Item
Double Sided Tape
Tensile Strength
60 lb./in.
Shape
Continuous Roll
Material
Vinyl
Color
Black
Adhesive
Acrylic
Performance Temp.
50 Degrees to 200 Degrees F

Description

Double Sided Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.