Zoro Homepage
This item is Discontinued.
No Product Image Available

Increment Borer, 18 In., 2 Tread (Discontinued)

  • Mfr # 10-100-1046
  • Zoro # G4321487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-100-1046
Zoro #
G4321487
UPC #
-
Country of Origin
Sweden

Dimensions

Core Diameter
12mm/0.500 in
Bit Length
18 in
Thread Length
1 1/2 in

Details

Item
Increment Borer
Includes
Borer Bit, Extractor, Handle
Handle Material
Plastic coated Steel
Number of Threads
2

Description

Increment Borer,18 In., 2 Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.