3/8 " Drive, 9/16" SAE, Socket, 6 Points, Chrome, 9/16 in

  • Mfr # 40418

  • Zoro # G4322841


product price:  $12.30
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 57/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40418
Zoro #
G4322841
UPC #
025141404180
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
9/16"
Overall Length
1 57/64 in
Socket Sizes
9/16 in
Socket Depth
Deep
Socket Size
9/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Features
Corrosion Resistant
Drive Type
Hand
Material
Alloy Steel
Category Type
Hex Socket
Socket Type
Deep
Output Type
6 pt
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Locking
No
Non-Sparking
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.