1/2 in Drive, 3/4" SAE, Socket, 6 Points, Steel, Chrome, 3/4 in
Mfr # 41124
Zoro # G4322884
product price:Â $12.30
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41124
Zoro #
G4322884
UPC #
025141411249
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
3/4"
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Sizes
3/4 in
Socket Size
3/4 in
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.