1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 4 5/32 in L

  • Mfr # 41412

  • Zoro # G4323943


product price:  $24.79
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 5/32 in
Finish
Chrome
Tip Size
12 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41412
Zoro #
G4323943
UPC #
025141414127
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 5/32 in
Tip Size
12 mm
Insert Length
1 51/64 in
Size
12mm
Socket Depth
Standard
Bit Length
77/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Features
Corrosion Resistant
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Category Type
Socket Bits
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Locking
No
Insulated
No
For Screw Type
Hex
Tip Style
Hex
Non-Sparking
No
Replaceable Insert
Yes
Magnetized Tip
No
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 4 5/32 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.