Chemical Resistant Gloves, Butyl, Viton(R), Smooth Full, Beaded, Black, L, 1 PR

  • Mfr # 890-09

  • Zoro # G4324698


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
L
Size
L
Glove Materials
Butyl, Viton(R)
Glove Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-09
Zoro #
G4324698
UPC #
038054980290
Country of Origin
Germany

Dimensions

Glove Size
L
Size
L
Glove Length
13 3/4 in
Glove Thickness
27.56 mil
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl, Viton(R)
Latex-Free
Contains Latex
Cuff Style
Beaded
Glove Texture
Smooth
Series
891
Standards
CE, EN 374-1:2003, EN 374-2:2003, EN 388 2003 3221, EN511:2006 121
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Level
1
Accelerator Free
Contains Accelerators
Insulated
Not Insulated
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Liner Material
Unlined
Glove Coating Color
Black
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Abrasion Level
Not Tested
Dual Layer
Dual Layer Not Included
Brand and Series
Showa 890
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Glove Texture Location
Fully
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type B - DFL
Silicone-Free
Silicone-Free
ANSI/ISEA Puncture Force
10 N
Glove Construction
Rubber
Electrostatic Properties
Dissipative (Inner)/Insulative (Outer)
Min. Temp.
Not Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Fully, 27.56 mil, 13 3/4 in, Glove Size L, Color Black, Unsupported, Standards CE, EN 374-1:2003, EN 374-2:2003, EN 388 2003 3221, EN511:2006 121, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.