This item is Discontinued.

Garmin Camera Recording System, 1.4 in. LCD DASHCAM30

Camera Recording System, 1.4 in. LCD (Discontinued)

  • Mfr # DASHCAM30
  • Zoro # G4326080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DASHCAM30
Zoro #
G4326080
UPC #
753759149376
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Camera Recording System
Power Required
Lithium Ion Battery
For Use With
Automobile
Features
LCD 1.4 in Display, Incident Detection G-Sensor, Snapshot Feature, Wide Angle Lens, Timestamp, 30 fps
Includes
Vehicle Adhesive Mount, Vehicle Power Cable, Replaceable MicroSD Card, USB Cable, Quick Start Manual
Type
Dash Cam
Interface
MicroSD card

Description

Camera Recording System, Dash Cam, Interface MicroSD card, Features LCD 1.4 In. Display, Incident Detection G-Sensor, Snapshot Feature, Wide Angle Lens, Timestamp, 30 fps, Power Required Lithium Ion Battery, For Use With Automobile, Includes Vehicle Adhesive Mount, Vehicle Power Cable, Replaceable MicroSD Card, USB Cable, Quick Start Manual, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.