Combination Machine, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls

  • Mfr # 13W873

  • Zoro # G4326646


product price:  $1,704.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
40.5 in
Cutting Width (In.)
40 1/2 in
Rolls
Min 1 11/16 in
Capacity of Mild Steel (Gauge)
20
Application
Bender, Roller, Shear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13W873
Zoro #
G4326646
UPC #
190735128183
Country of Origin
China

Dimensions

Bending Length (In.)
40.5 in
Cutting Width (In.)
40 1/2 in
Finger Width (In.)
1 in, 1 1/2 in, 2 in, 4 in, 7 in, 10 in, 15 in
Minimum Roller Diameter
1.57 in
Bending Length
30 1/4 in
Finger Width
1 in, 1 1/2 in, 2 in, 4 in, 7 in, 10 in, 15 in

Details

Item
Combination Machine
Rolls
Min 1 11/16 in
Capacity of Mild Steel (Gauge)
20
Application
Bender, Roller, Shear
Construction
Cast iron
Features
1-1/2, 10, 15. Continuous Female inv in-shaped Forming Die. Three Rollers, 2, 4, 7, Dual-edge Reversible Shear Blade Can Be Sharpened. Blade Is Adjustable After Wear Or Resharpening. Hold-down Is Positioned To Allow Visual Location Of The Shear Line. Bends 20 Ga. Mild Steel With High Carbon, Each 1-11/16 x 40-1/2 In, Heat-treated Steel Male Dies, High Carbon, Sizes 1, With Wire Forming Grooves. Rolls A Minimum 1-11/16 in dia To An Unlimited Maximum. Height Stop-block. Two Extension Bars With 90 Degrees Angle. Iron Adjustable Length Stop
Blade
Dual Edge Adjustable and Reversible
Die
Carbon Steel, Heat-treated Steel Male, Sizes 1, 1 1/2, 2, 4, 7, 10, 15 in , Continuous Female V Shaped Forming
Power Source
Manual
Roller Capacity Aluminum
15 ga
Brake Capacity Mild Steel
19 ga
Shear Capacity Stainless Steel
24 ga
Roller Capacity Mild Steel
19 ga
Roller Capacity Stainless Steel
24 ga
Shear Capacity Mild Steel
19 ga
Actuation
Hand Lever
Brake Type
Box and Pan
Number of Rollers
3
Shear Capacity Aluminum
15 ga
Brake Capacity Stainless Steel
24 ga
Maximum Bend Angle
90 Degrees
Brake Capacity Aluminum
16 ga

Description

Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 19 ga, Brake Capacity Stainless Steel 24 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 1 1/2 in, 2 in, 4 in, 7 in, 10 in, 15 in, Shear Capacity Aluminum 15 ga, Shear Capacity Mild Steel 19 ga, Shear Capacity Stainless Steel 24 ga, Roller Capacity Aluminum 15 ga, Roller Capacity Mild Steel 19 ga, Roller Capacity Stainless Steel 24 ga, Number of Rollers 3, Minimum Roller Diameter 1.57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.