Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft.

  • Mfr # KPRO350MP

  • Zoro # G4327288


product price:  $456.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Drum Material
Polyethylene
Size
3 1/2 cu ft
HP
1/2 hp
Motor
120V
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPRO350MP
Zoro #
G4327288
UPC #
-
Country of Origin
China

Dimensions

Size
3 1/2 cu ft
Drum Dia.
22 in
Overall Height
59 in
Overall Length
27 in
Overall Width
48 in
Tool Width
48 in
Tool Length
27 in
Drum Wall Thickness
5/16 in
Wheel Diameter
10 in
Tool Height
59 in
Drum Diameter
22 in

Details

Item
Corded Concrete Mixer
Drum Material
Polyethylene
HP
1/2 hp
Motor
120V
Voltage
120 V
Drum Opening
17 1/2 in
Axle Type
Rigid
Drum Gauge
5/16 in
Handles
Telescopic
Net Weight
85 lb
Frame
Steel
Rotation Speed at Load
28 RPM
Wheels
Flat Free
Locking System
Pin
Mixing Volume
180 lb
Standards
CE, CSA, UL Listed
Product Type
Concrete Mixer
Wheel Type
Flat Free
Horsepower
0.5 hp
Power Source
Corded
Materials for Use With
Concrete; Mortar
Drum Capacity
3 1/2 cu ft
Maximum Mixing Volume
180 lb
Speed Settings
Fixed
Handle Type
Removable
Number of Speeds
1
Tool Weight
100 lb

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete; Mortar, Drum Capacity 3 1/2 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 180 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.5 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 100 lb, Standards CE, CSA, UL Listed, Tool Height 59 in, Tool Length 27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.