1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12" L, Chrome Finish
Mfr # 80182
Zoro # G4327419
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
12"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80182
Zoro #
G4327419
UPC #
025141010282
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
12"
Head Width
1 in
Head Depth
13/32 in
Head Thickness
3/4 in
Description
The SK Tools 80182 1/4" Drive Pear Hand Ratchet is the ideal tool for tight spaces. It has a pear-shaped head, which provides you with maximum access to nuts and bolts. This hand ratchet has a chrome finish, alloy steel construction and a knurled grip. The 90 gear teeth give you plenty of torque in this 12 in. long ratchet. It also features a fixed head movement, so it can be used in any position without slipping out of position. If you need an all-purpose hand ratchet that will help you get the job done quickly and efficiently, then look no further than the SK Tools 80182 1/4" Drive Pear Hand Ratchet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.