Polishing Bonnet Backup Pad, 7D, Arbor (Discontinued)
- Mfr # 49-36-2500
- Zoro # G4328107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-36-2500
Zoro #
G4328107
UPC #
045242186808
Country of Origin
China
Dimensions
Diameter
7"
Details
Item
Polishing Bonnet/Backup Pad
Face Mounting Type
Arbor Hole
Back Mounting Type
Disc Nut
Density
Hard
Vacuum Hole Design
Non-Vacuum
Max. Speed
3000 rpm
Body Material
Rubber
Description
Polishing Bonnet/Backup Pad, Face Mounting Type Arbor Hole, Back Mounting Type Disc Nut, Density Hard, Vacuum Hole Design Non-Vacuum, Body Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.