3/4" x 2" Annular Cutter
Mfr # 49-59-2075
Zoro # G4329096
product price:Â $59.99
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-59-2075
Zoro #
G4329096
UPC #
045242207794
Country of Origin
Germany
Dimensions
Diameter
3/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
For Tool Type
Magnetic Drill Presses
Series
49-59
Stack Cut Teeth
No
Primary Material Application
Aluminum, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Black Oxide, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.