Gnrl Prps Foot Swtch, Momentary Action

  • Mfr # 88SH1-05

  • Zoro # G4329236


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black, Orange
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88SH1-05
Zoro #
G4329236
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
4 1/2 in
Length
7 in
Overall Height
2.5 in
Overall Width
7.4 in
Length (Straight Wireway)
7 in
Overall Depth
7 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4, 6, 6P
Voltage Rating
125/250V AC
Color
Black, Orange
HP
1/2
Material
Aluminum
Current Rating
16
Footnotes
4
Action
Momentary
IP Rating
IPX8
Standards
CE, CSA, RoHS, UL Listed
Features
(4) Mounting Holes, Non-Skid
Product Type
Foot Switch
Housing Materials
Cast Aluminum
Switch Connections
Quick-connect terminal
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Shields & Guards
Full Twin Guard
Circuitries
SPDT (Form "C")
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment Heavy Gauge Steel Full Guard painted Alert Orange Covering Entire Foot Switch
Actions
Single Stage Momentary
PURPOSE
Guarded, Compact & Waterproof Design
Housing Colors
Orange, Black
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Number of Pedals
1
Hazardous Location Specification
Not Rated
Series
Classic IV
Horsepower
0.5 HP @ 125 to 250V AC
NEMA Enclosure Rating
1, 13, 2, 4, 6, 6P
Includes Potentiometer
No Potentiometer Included
AC Contact Rating
16 A @ 125 to 250 V
Includes Foot Guard
Guard Included
Termination Connection Type
1/2"-14 NPT Conduit Hole
Power Source
Electrically Corded

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, 6, 6P, Current Rating 16, Material Aluminum, Color Black, Orange, Momentary Action, Length 7 in, Width 6 in, Depth 4 1/2 in, HP 1/2, Cord Length Not Applicable, IP Rating IPX8, Features (4) Mounting Holes, Non-Skid, Standards CE, CSA, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.