1/2" Drive 90 Geared Teeth Teardrop Head Hand Ratchet, 11" L, Full Polish Chrome Finish, 81304T
Mfr # 81304T
Zoro # G4329765
product price:Â $49.79
/eaKey Features
Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
11"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81304T
Zoro #
G4329765
UPC #
099575013041
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
11"
Head Width
1.72 in
Head Thickness
0.64 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Head Movement
Fixed
Nonsparking
No
Reversing
Yes
Min. Arc Swing
4 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Standards
ANSI, ASME B107.10
Handle Type
Standard
Repair Kit
81339T
Material
Alloy Steel
Handle Style
Contoured
Description
This GearWrench Hand Ratchet is the ideal tool for working in tight spaces. It will make your work easier, as it allows you to turn fasteners up to 90 degrees. This hand ratchet has a full polish chrome finish that resists corrosion and rust. With 90 geared teeth, this 11" long ratchet gives you the flexibility of both forward and reverse motion with 4 degree min arc swing. The teardrop head provides access to hard-to-reach areas, making it easy for you to complete your task quickly and efficiently. GearWrench's 11" Teardrop Hand Ratchet is an excellent addition to any tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.