Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D502-6
Zoro #
G4329884
UPC #
092644730023
Country of Origin
United States
Dimensions
Overall Length
6-1/2"
Jaw Length
1-3/4"
Details
Plier Jaw Style
Straight Jaw
Features
Secure Tongue and Groove Design for Non-Slip Grip, Wide Range Of Versatile Jaw Positions, Plastic Yellow Handle, Multiple Jaw Position
Material
Steel
Finish
Brushed
Handle Type
Dipped
Max. Jaw Opening
7/8"
Item
Water Pump Plier
Adjustment Type
Groove Joint
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Water Pump Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 7/8 In., Jaw Length 1-3/4 In., Overall Length 6-1/2 In., Handle Type Dipped, Tether Capable, Steel Material, Brushed Finish, Secure Tongue and Groove Design for Non-Slip Grip, Wide Range Of Versatile Jaw Positions, Plastic Yellow Handle, Multiple Jaw Position, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.