Evaporative Cooling Vest, Cotton, Evaporative, Up to 72 hr Max Cooling Time, Snap Closure, Blue

  • Mfr # 8401-04

  • Zoro # G4330821


product price:  $53.79
/ea

Key Features

Color
Blue
Cooling Method
Evaporative
Features
Adjustable Elastic Side Straps with Polyethylene Sliders
Material
Cotton
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8401-04
Zoro #
G4330821
UPC #
741851840116
Country of Origin
Indonesia

Dimensions

Size
XL
Length
22 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Fits Chest Size
46 in to 48 in
Workwear Size
XL

Details

Item
Evaporative Cooling Vest
Color
Blue
Cooling Method
Evaporative
Features
Adjustable Elastic Side Straps with Polyethylene Sliders
Material
Cotton
High-Visibility
No
Maximum Cooling Time
Up to 72 hr
Closure Type
Snap
Back Stripe Pattern
None
Number of Cooling Inserts Included
0
Includes Cooling Inserts
No
Includes Battery
No
Workwear Cooling Technology
Cold Water Emersion
Cooling Time
24 to 72 hr
Fabric Weight
2 lb
Cleaning and Care Instructions
Hand Wash
Workwear Color
Blue
Garment Type
Vest
Workwear Closure Type
Snap
Workwear Material Properties
None
Secondary Hazard
None

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Adjustable Elastic Side Straps with Polyethylene Sliders, Material Cotton, Closure Type Snap, Size XL, Maximum Cooling Time Up to 72 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Hand Wash, Fabric Weight 2 lb, Includes Battery No, Includes Cooling Inserts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.