Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating120B:C , Potassium Bicarbonate

  • Mfr # A413

  • Zoro # G4332377


product price:  $485.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A413
Zoro #
G4332377
UPC #
094714586882
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
7 in
Cylinder Height
24 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Potassium Bicarbonate
Standards
UL and US
Maximum Discharge Distance
21 ft
Discharge Time
28 sec
For Fire Type
Flammable Liquid, Gases, Oil
Mount Type
Bracket
Pressure Type
Stored
Handle Material
Aluminum
Includes
Mount Bracket
Cylinder Finish
Powder Coated
Maximum Operating Temperature
120 Degrees F
Fill Type
Charged and Filled
Market
Industrial
For Environment
Oil, Gas, Chemical and Utilities Industries
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Includes Mounting Hardware
Yes
Cylinder Color
Red
Usable Life
6 yr
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 in, Cylinder Material Steel, Discharge Time 28 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Oil, Gas, Chemical and Utilities Industries, For Fire Type Flammable Liquid, Gases, Oil, For Location Indoor, Outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.