Cartridge, 8000, White, Snap-In Gasket, Moldex 8000 Series

  • Mfr # 8200

  • Zoro # G4332413


product price:  $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

For Use With
Moldex 8000 Series
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8200
Zoro #
G4332413
UPC #
092311820002
Country of Origin
United States

Details

Item
Cartridge
For Use With
Moldex 8000 Series
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD)
Typical Application
Aluminum Processing, Ceramics And Cement Work, Chemical Processing, Coal-Fired Utilities, Electroplating, Etching And Polishing Of Glass, Fertilizer Manufacture, Fiberglass Manufacture, Fluorocarbon and Fluoride Production, Foundries and Smelters, Laboratories, Lime Kilns, Manufacture Of Paints And Dyes, Petroleum Distillation, Preserving Food And Wine, Pulp And Paper Manufacture, Rayon Textile Plants, Soap Making, Timber Preserving, Treatment Of Leather Hides, Uranium Enrichment
Standards
NIOSH
Series
8000

Description

Cartridge, NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD), White, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Snap-In Gasket, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.