Zoro Homepage
This item is Discontinued.
Proto Torque Wrench, Steel, 27-3/4 In. L JH7-250FR

Torque Wrench, Steel, 27-3/4 In. L (Discontinued)

  • Mfr # JH7-250FR
  • Zoro # G4332797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH7-250FR
Zoro #
G4332797
UPC #
662679005733
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Overall Length
27-3/4"

Details

Item
Torque Wrench
Head Type
Fixed Ratcheting
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
300 to 3000
Torque Range (Ft.-Lb.)
25 to 250
Torque Range (Nm)
33.800 to 338.000
Accuracy
+/-2% of Torque Reading CW/CCW @ 10-100 % of Full Scale
Material
Alloy Steel
Power Source
(4) AA Batteries
Graduations (Nm)
0.1
Visual/Audible Indicators
Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
Graduations (in. lbs.)
1
Graduations (ft.-lbs.)
0.1
Meets/Exceeds
ASME B107.28
Features
Rotatable Head For Easy Viewing
Converts
ft.-lb., in.-lb., Nm
Rotation
CW/CCW

Description

Torque Wrench, Drive Size 1/2 in, Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued, Torque Range (ft-lb) 25 to 250, Torque Range (in.-lbs.) 300 to 3000, Torque Range (N-m) 33.800 to 338.000, 27 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.