Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Black Drainage Holes Antifatigue Drainage Mat 3 ft. W x 5 ft. L, 1/2" T14S0035BL

Black Drainage Holes Antifatigue Drainage Mat 3 ft. W x 5 ft. L, 1/2" (Discontinued)

  • Mfr # T14S0035BL
  • Zoro # G4332867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14S0035BL
Zoro #
G4332867
UPC #
662641046276
Country of Origin
Unknown

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"

Details

Mat Surface Pattern
Drainage Holes
Color
Black
Item
Antifatigue Drainage Mat

Description

Antifatigue Drainage Mat, Length 5 ft., Width 3 ft., Thickness 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.