High Visibility Rain Bib Overall, Polyester/Polyurethane, 31 in Inseam, 40 in to 42 in Waist, XL

  • Mfr # O23122

  • Zoro # G4333043


product price:  $39.49
/ea

Key Features

Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
31 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O23122
Zoro #
G4333043
UPC #
081138221345
Country of Origin
Indonesia

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Thickness
7 mil
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Size - Body Type
Regular

Details

Item
High Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
31 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM E96
Includes
Quick Release Buckles and Crossover
Liner Material
Polyester
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester, Polyurethane
Seam Style
Stitched, Taped
Gender
Unisex
Closure Type
Snap Fly Front
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
High-Visibility
Yes
Pass Through Pockets
No
Style
Rain Bib Overall
Number of Inside Pockets
0
Insulated for Cold Conditions
No
Includes Suspenders
Yes
Fly Closure Type
Snap
Number of Outside Pockets
0
Garment Features
None
Resists
Mildew, Water
ANSI Type
R
Coating Material
Polyurethane
Series
O23122
ANSI Class
E
Ankle Type
Hook-and-Loop
Reflective Stripe Border Type
None
Secondary Hazard
Rain Protection
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Breathable Fabric
Yes
Includes Lining
Yes
Lining Material
Polyester
Waist Closures
Snaps

Description

High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.