Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nasco Sampler, 15 ft. C09247WA

Sampler, 15 ft. (Discontinued)

  • Mfr # C09247WA
  • Zoro # G4333113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09247WA
Zoro #
G4333113
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15 ft

Details

Item
Sampler
Material
Butyrate Plastic (Tube)

Description

Sampler, Butyrate Plastic (Tube), Length 15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.