Swab, 70mm, Foam, Pointed Tip, PK100

  • Mfr # LTO70P.20

  • Zoro # G4334416


product price:  $21.19
/pk 100, $0.21/ea

Key Features

Type
Cleanroom
Style
Pointed Tip
Material
Foam
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTO70P.20
Zoro #
G4334416
UPC #
-
Country of Origin
China

Dimensions

Size
70mm
Overall Length
2 3/4 in
Handle Length
2 in
Tip Width
5/32 in
Tip Length
25/32 in

Details

Item
Swab
Type
Cleanroom
Style
Pointed Tip
Material
Foam
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
Application
Applying Lubricants, Adhesives or Other Liquids, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Gauge
70mm
Handle Material
Polypropylene
Handle Color
Yellow
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 5; ISO 8
Tip Material
Foam
Number of Tips
1
Tip Shape
Pointed
Features
Free from Silicone, Amides and Dop, Chemical Resistant, Low Particles, Fibers, Ions and Extractables, Soft and Non-Abrasive with No Contaminating Adhesives
Tip Stiffness
Rigid Tip

Description

Swab, Handle Material Polypropylene, Handle Length 2 in, Tip Material Foam, Tip Length 25/32 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants, Adhesives or Other Liquids, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.