Swab, 70mm, Polyester, Flex Tip, PK100

  • Mfr # LTP70F.20

  • Zoro # G4334425


product price:  $17.85
/pk 100, $0.18/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Polyester
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTP70F.20
Zoro #
G4334425
UPC #
-
Country of Origin
China

Dimensions

Size
70mm
Tip Length
7/16 in
Handle Length
2 3/8 in
Overall Length
2 3/4 in
Tip Width
5/32 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Polyester
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Gauge
70mm
Handle Material
Polypropylene
ISO Class
ISO 3; ISO 5
Features
Chemically Compatible with IPA, Acetone and Other Solvents, Critically Low Particles, Fibers, Ions and Extractables, High Sorbency, High Abrasion Resistance, Soft and Non-Abrasive with No Contaminating Adhesives
Autoclavable
Yes
Tip Stiffness
Flexible Tip
Handle Color
Yellow
Tip Material
Polyester
Number of Tips
1
Tip Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile

Description

Swab, Handle Material Polypropylene, Handle Length 2 3/8 in, Tip Material Polyester, Tip Length 7/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.