Swab, 70mm, Nwoven Poly, Flex Tip, PK100

  • Mfr # LTN70F.20

  • Zoro # G4334443


product price:  $16.95
/pk 100, $0.17/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven
Color
Yellow
Standards
ISO Class 4 (Class 10) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTN70F.20
Zoro #
G4334443
UPC #
-
Country of Origin
China

Dimensions

Size
70mm
Handle Length
2 3/8 in
Tip Length
7/16 in
Overall Length
2 3/4 in
Tip Width
5/32 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven
Color
Yellow
Standards
ISO Class 4 (Class 10) Cleanroom, REACH, RoHS
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Removing Excess Materials
Gauge
70mm
Handle Material
Polypropylene
Tip Shape
Rectangular
Number of Tips
1
Handle Color
Yellow
Sterile/Non-Sterile
Non-Sterile
Features
Chemical Resistant, High Sorbency, Low Non-Volatile Residue, Low Particle Generation, No Contaminating Adhesives
Tip Stiffness
Flexible Tip
Tip Material
Foam
ISO Class
ISO 3; ISO 5

Description

Swab, Handle Material Polypropylene, Handle Length 2 3/8 in, Tip Material Foam, Tip Length 7/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Removing Excess Materials, Features Chemical Resistant, High Sorbency, Low Non-Volatile Residue, Low Particle Generation, No Contaminating Adhesives, Overall Length 2 3/4 in, Tip Stiffness Flexible Tip, ISO Class ISO 3; ISO 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.