Swab, 162mm, Polyester, Flex Tip, PK100

  • Mfr # LTP1465.10

  • Zoro # G4334477


product price:  $37.89
/pk 100, $0.38/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Polyester
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTP1465.10
Zoro #
G4334477
UPC #
-
Country of Origin
China

Dimensions

Size
162mm
Overall Length
6 3/8 in
Tip Width
9/32 in
Handle Length
5 3/4 in
Tip Length
21/32 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Polyester
Color
Yellow
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning Validation, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Surface Sampling
Gauge
162mm
Handle Material
Polypropylene
Tip Material
Foam
Tip Shape
Round
Tip Stiffness
Rigid Tip
ISO Class
ISO 3; ISO 5
Autoclavable
Yes
Number of Tips
1
Features
High Sorbency, High Abrasion Resistance for Rigorous Cleaning Applications, No Contaminating Adhesives
Handle Color
Yellow
Sterile/Non-Sterile
Non-Sterile

Description

Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Foam, Tip Length 21/32 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning Validation, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Surface Sampling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.