Swab, 125mm, Foam, Rigid Tip, PK100

  • Mfr # LTC125.5

  • Zoro # G4334486


product price:  $35.49
/pk 100, $0.35/ea

Key Features

Type
Cleanroom
Style
Rigid Tip
Material
Foam
Color
Yellow Handle
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTC125.5
Zoro #
G4334486
UPC #
-
Country of Origin
China

Dimensions

Size
125mm
Tip Length
31/32 in
Handle Length
4 in
Tip Width
1/2 in
Overall Length
4 7/8 in

Details

Item
Swab
Type
Cleanroom
Style
Rigid Tip
Material
Foam
Color
Yellow Handle
Standards
Class 10 (ISO Class 4) Cleanroom, REACH, RoHS
Application
Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Removing Excess Materials, Scrubbing Applications
Gauge
125mm
Handle Material
Polypropylene
Tip Shape
Rectangular
Features
Chemical Resistant, Low Particles and Fibers, No Contaminating Adhesives
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Handle Color
Yellow
Tip Material
Foam
Tip Stiffness
Rigid Tip
ISO Class
ISO 5; ISO 8

Description

Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Foam, Tip Length 31/32 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Removing Excess Materials, Scrubbing Applications, Features Chemical Resistant, Low Particles and Fibers, No Contaminating Adhesives, Overall Length 4 7/8 in, Tip Stiffness Rigid Tip, ISO Class ISO 5; ISO 8, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.