Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb

  • Mfr # JBXE83

  • Zoro # G4334757


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
13 in
Housing Material
Plastic
Window Material
Plastic
For Tank Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBXE83
Zoro #
G4334757
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
32.5 in
Overall Width
13 in
Overall Depth
10.5 in
For Wall Opening Height
32.5 in
For Wall Opening Width
12.5 in
For Wall Opening Depth
10.5 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Plastic
Window Material
Plastic
For Tank Weight
20 lb
Mount Type
Surface
Window Color
Clear
Includes
Buckle Web Strap, Hinge Pins, Lynch Pins, Plastic Toggles
Break-Glass Window
No
For Location
Indoor, Outdoor
Resistance Properties
Dust Resistant, UV Resistant, Water Resistant
Type
Semi Recessed
Viewing Window
Yes
Features
Automotive Grade Rubber Door Seal Which Prevents Water and Dust Ingress, Left or Right Hinged Mounted, Complete with Straps Designed to Keep Extinguishers in Place, Designed to be Mounted on Commercial Vehicles, Front Loading, Supplied with Fire Labels, Toggle and Pin Opening Mechanism
Includes Mounting Hardware
No
For Number of Extinguishers
(1) 20 lb
Color
Black/Red

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, Outdoor, For Tank Weight 20 lb, Housing Material Plastic, Mount Type Surface, Mounting Location Vehicle, Wall, Overall Height 32.5 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.