Glove Dispenser, PETG, Holds (3) Boxes , Clear , 30"H x 5-1/2"W x 3-3/4"D

  • Mfr # 6GKZ5

  • Zoro # G4335624


product price:  $28.79
/ea

Key Features

Color
Clear
Material
PETG
Depth
3 3/4 in
Height
30 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GKZ5
Zoro #
G4335624
UPC #
190735542309
Country of Origin
China

Dimensions

Depth
3 3/4 in
Height
30 in
Width
5 3/4 in
Size
30"H x 5-1/2"W x 3-3/4"D

Details

Item
Glove Dispenser
Color
Clear
Material
PETG
Holds
(3) Boxes
Mounts On
Wall
Industry Type
Healthcare
Fill Direction
Left Load, Right Load, Top Load
Box Opening Orientation
Front
Dispenser Layout
(3) Boxes
Dispenser Contains
Standard Glove Box
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall
Box Orientation
Horizontal
Dispenser Features
Cabinet Mount

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dispenser Features Cabinet Mount, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 3/4 in, Height 30 in, Material PETG, Width 5 3/4 in, Holder Mount Location Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.