Straight Flute Drill, TiAlN

  • Mfr # 470-000021B

  • Zoro # G4337265


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16 in to 3/8 in by 64ths
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.3750
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-000021B
Zoro #
G4337265
UPC #
888226264013
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 3/8 in by 64ths
Fractional Size (In.)
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8
Shank Dia.
1/16 in, 3/8 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64" and 3/8"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Bit Sizes Included
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
3/8 in
Smallest Drill Bit Size
1/16 in

Details

Item
Straight Flute Drill Bit Set
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.3750
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
21
Drill Bit Grouping
Drill Bit Set
Material
Carbide
List Number
470
Point Type
Notched
Finish
TiAlN
Grade
General Purpose
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Material Grade - Machining
C2
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Web Thinning
Thinned
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Spiral Direction
Right Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Number of Drill Bits
21
Drill Bit Point Type
Split Point
Includes
1/16 in Straight Flute Drill, 1/4 in Straight Flute Drill, 1/8 in Straight Flute Drill, 11/32 in Straight Flute Drill, 11/64 in Straight Flute Drill, 13/64 in Straight Flute Drill, 15/64 in Straight Flute Drill, 17/64 in Straight Flute Drill, 19/64 in Straight Flute Drill, 21/64 in Straight Flute Drill, 23/64 in Straight Flute Drill, 3/16 in Straight Flute Drill, 3/32 in Straight Flute Drill, 3/8 in Straight Flute Drill, 5/16 in Straight Flute Drill, 5/32 in Straight Flute Drill, 5/64 in Straight Flute Drill, 7/32 in Straight Flute Drill, 7/64 in Straight Flute Drill, 9/32 in Straight Flute Drill, 9/64 in Straight Flute Drill
Standards
Not Rated
Point type
Notched

Description

Straight Flute Drill Bit Set, Number of Drill Bits 21, 140 Degrees Drill Bit Point Angle, Carbide, AlTiN, Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.