Rubber Seal, Rectangle, 0.5"W x 25 ft.
Mfr # X272BT-25
Zoro # G4338153
product price:Â $46.79
/eaKey Features
Style
Solid Rectangle
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X272BT-25
Zoro #
G4338153
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1/4 in
Overall Width
1/2 in
Overall Length
25 ft
Details
Style
Solid Rectangle
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Color
Black
Item
Seal
Standards
File # MH49032 - UL50, FMVSS 302
Product Type
Seal
For Use With
Windows/Doors
Seal Shape
Rectangle
Stays Flexible to
-20 Degrees to 150 Degrees F
Includes
Foam Acrylic Adhesive Backing
Mounting Style
Self-Adhesive
Temperature - Maximum
150 Degrees F
Ribbing
Non-Ribbed
Seal Type
Tape
UL Fire Rating
UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Temperature - Minimum
-20 Degrees F
Description
Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Rectangle, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.