Center Drill, 60 deg. Angle, 2 in. L

  • Mfr # 300-001005

  • Zoro # G4338717


product price:  $25.15
/ea

Key Features

Size
#3
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-001005
Zoro #
G4338717
UPC #
888226064934
Country of Origin
United States

Dimensions

Size
#3
Overall Length
2 in
Point Dia.
7/64"
Trade Size
Standard
Drill Point Dia.
7/64 in
Body Dia.
1/4 in
Size- Decimal
3/32" (0.0938)
Dimension Type
Wire
Drill Size
#3
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Series
300
Countersink Style
Plain
Included Angle
60 Degrees
End Type- Holemaking
Double End
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Countersink Angle
60 Degrees
Measurement System
Wire
Flute Type
Straight

Description

Center Drill, Plain, Carbide, 60 Degrees , #3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.