Self-Drilling Screw, #6, 1-1/8 in, Phosphate Steel Bugle Head Phillips Drive, 1200 PK
Mfr # P50020-PK
Zoro # G4338923
product price:Â $64.19
/pk 1200, $0.05/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P50020-PK
Zoro #
G4338923
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/8 in
Drive Size
#2
Head Dia.
0.334 in
Drill Point Size
2
Drill Point Length
0.140625 in
Overall Length
1 1/8 in
Head Width
0.334 in
Length
1 1/8 in
Driver Size
#2
Fastener Length
1 1/8 in
Maximum Head Width
21/64 in
Maximum Head Height
1/32 in
Description
Self-Drilling Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #6, Fastener Length 1 1/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.334 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, Application Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.