Self-Drilling Screw, #8, 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 5000 PK
Mfr # 636222-BR
Zoro # G4339072
product price:Â $378.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636222-BR
Zoro #
G4339072
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
1/4 in
Driver Size
1/4 in
Head Dia.
0.347 in
Length
1 1/2 in
Head Height
0.143 in
Drill Point Length
0.1875 in
Hex Width
0.244 in
Drill Point Size
2
Overall Length
1 1/2 in
Head Width
0.244 in
Fastener Length
1 1/2 in
Maximum Head Width
1/4 in
Minimum Head Height
7/64 in
Maximum Head Height
9/64 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter Not Applicable, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.