Self-Drilling Screw, #8, 2-3/8 in, Phosphate Steel Bugle Head Phillips Drive, 2500 PK
Mfr # 637060-BR
Zoro # G4339946
product price:Â $267.99
/pk 2500, $0.11/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
637060-BR
Zoro #
G4339946
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-3/8 in
Drive Size
#2
Head Dia.
0.346 in
Driver Size
#2
Length
2 3/8 in
Drill Point Length
0.1875 in
Drill Point Size
2
Head Width
0.346 in
Overall Length
2 3/8 in
Fastener Length
2 3/8 in
Maximum Head Height
1/32 in
Maximum Head Width
11/32 in
Description
Self-Drilling Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #8, Fastener Length 2 3/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.346 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, Application Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.