Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Electrical Tape, 7 mil, 3/4" x 66 ft., Gray ETP-1818-8-19-20-B

Electrical Tape, 7 mil, 3/4" x 66 ft., Gray (Discontinued)

  • Mfr # ETP-1818-8-19-20-B
  • Zoro # G4343227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP-1818-8-19-20-B
Zoro #
G4343227
UPC #
045686065417
Country of Origin
China

Dimensions

Width
3/4"
Length
66 ft.
Tape Thickness
7.00 mil

Details

Tape Color
Gray
Performance Temp.
Up to 105 Degrees C
Material
Flame Retardant Vinyl
Tape Tensile Strength
16 lb/in
Color
Gray
Adhesion Strength
17 oz./in.
Shape
Continuous Roll
UV Resistance
No
Standards
ASTM D1000, D3005
Series
1818
Item
Electrical Tape
Temperature Range
64 to 221 Degrees F
Duct Tape Adhesive
Rubber
Max. Voltage
600
Tape Backing Material
Vinyl

Description

Electrical Tape, Vinyl, 7.00 mil, Series 1818, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.