Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Electrical Tape, 7 mil, 3/4" x 66 ft., Brown ETP-1818-1-19-20-B

Electrical Tape, 7 mil, 3/4" x 66 ft., Brown (Discontinued)

  • Mfr # ETP-1818-1-19-20-B
  • Zoro # G4343236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP-1818-1-19-20-B
Zoro #
G4343236
UPC #
045686065394
Country of Origin
China

Dimensions

Width
3/4"
Length
66 ft.
Tape Thickness
7.00 mil

Details

Tape Color
Brown
Performance Temp.
Up to 105 Degrees C
Material
Flame Retardant Vinyl
Tape Tensile Strength
16 lb/in
Color
Brown
Series
1818
Temperature Range
64 to 221 Degrees F
UV Resistance
No
Item
Electrical Tape
Adhesion Strength
17 oz./in.
Standards
ASTM D1000, D3005
Duct Tape Adhesive
Rubber
Tape Backing Material
Vinyl
Shape
Continuous Roll
Max. Voltage
600

Description

Electrical Tape, Vinyl, 7.00 mil, Series 1818, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.