Duct Tape, Silver, 60 yd L, 2-3/4 in W

  • Mfr # 396

  • Zoro # G4345415


product price:  $10.99
/ea

Key Features

Tape Color Family
Gray
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396
Zoro #
G4345415
UPC #
742366001818
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
10 mil

Details

Item
Duct Tape
Tape Color Family
Gray
Tape Color
Silver
Material
Polyethylene Coated Cloth
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
396
Standards
UL 723
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
75 oz/in
Tape Tensile Strength
24 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Standard Duty
Specifications Met
UL Listed
Minimum Tape Performance Temperature
40 Degrees F
Brand and Series
Nashua 396
Adhesion to Steel
75 oz/in
Tape Brand
Nashua
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 75 oz/in, Tape Brand Nashua, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 396, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.